Shop All Terminal Blocks
Molex
3.5Mm Euro Plug Ra Blk 10A 5Ckt
Mfr # 395000105
Zoro # G705919109
product price: $1.59
/ea
Sold in multiples of 1764 for $2,804.76
$2,804.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Euro Block
- Wire Size (AWG) 16, 18, 20, 22, 24, 30
- UL E48521
- Voltage - Maximum 300V
- Stackable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395000105
- Zoro # G705919109
- Country of Origin Switzerland
- Category Terminal Blocks
Dimensions
Wire Size (AWG) | 16, 18, 20, 22, 24, 30 |
Details
Type | Euro Block |
UL | E48521 |
Voltage - Maximum | 300V |
Stackable | No |
Temperature Range - Operating | -40° to +105°C |
Series | 39500 |
Polarized to Mating Part | Yes |
Orientation | Horizontal |
Circuits (Loaded) | 5 |
Component Type | Plug |
Number of Rows | 1 |
Entry Angle | Vertical |
Current - Maximum per Contact | 8.0A |
Product Name | ESE,Eurostyle Pluggable |
Lock to Mating Part | None |
Pitch - Mating Interface | 3.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Clear (HS363-S100-CLEAR)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 15ft (N201-015-BL)
- KABLE KONTROL Kable Kontrol® 7" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT7-50-natural)
- LEVITON Blank Wallplate 1G White (88014-000)
- DISCO Blue Nyln Piggyback Terminal 1/4" Tab Female F/I 16-14 Ga. PK15 (3654PK)
- DISCO Ylw Nyln Crimp Terminal 5/16"Stud/Ring Typ 12-10G Wire PK10 (12145PK)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GM6B)
- SCHNEIDER ELECTRIC Terminal block, Modicon X80, 28-pin removable spring, 1 x 0.34..1mm2 (BMXFTB2820)
- DISCO Ylw Nyln Crimp Terminal 3/8"Stud/ Ring Typ 12-10G Wire PK10 (12146PK)
- SCHNEIDER ELECTRIC DIN Rail End Clamp, Screw Mount, 1.99 in L, Linergy TR, Plastic, Gray (NSYTRAABV35)
- STATES 18P 50A 600Vac Terminal and Contact Block (M-25018)
- Molex Power Distribution Blocks & Terminal Blocks