Shop All Terminal Blocks
Molex
3.5Mm Euro Header Vert Blk 8Ckt
Mfr # 395011008
Zoro # G005919311
product price: $1.89
/ea
Sold in multiples of 4608 for $8,709.12
$8,709.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Euro Block
- Stackable No
- UL E48521
- Orientation Vertical
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395011008
- Zoro # G005919311
- Country of Origin China
- Category Terminal Blocks
Dimensions
PC Tail Length | 3.50mm |
Details
Type | Euro Block |
Stackable | No |
UL | E48521 |
Orientation | Vertical |
Number of Rows | 1 |
Temperature Range - Operating | -40° to +105°C |
Shrouded | Fully |
Circuits (Loaded) | 8 |
Voltage - Maximum | 300V |
Current - Maximum per Contact | 8.0A |
PCB Thickness - Recommended | 2.50mm |
Lock to Mating Part | None |
Polarized to Mating Part | Yes |
Pitch - Termination Interface | 3.50mm |
Panel Mount | No |
Pitch - Mating Interface | 3.50mm |
Series | 39501 |
Product Name | ESE,Eurostyle Pluggable |
Component Type | PCB Header |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK10 (CFV0609Z1)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- BURNDY AL Compression Adapter, 1.11inWx2.63inL (AYP250)
- BLACK BOX Gigastation2 Wallplate, 1-Port Single-Gang, White (WPT458)
- EATON Secondary Terminal And Contact Block (591C498G06)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22BL)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- SCHNEIDER ELECTRIC Terminal block, Modicon X80, 28-pin removable spring, 1 x 0.34..1mm2 (BMXFTB2820)
- INFRATECH $CURING SYS 9000W 240V SPD RA S-9000-P16 (IF14-1100)
- ALLEN TEL Coax Grounding Block (CT722)
- ZORO SELECT Terminal Strip, 15A, 9 Pole, 300VAC (6ZEF9)
- Molex Power Distribution Blocks & Terminal Blocks