Shop All Terminal Blocks
Molex
3.50Mm Euro Plug Vert Rwe Blk 6Ckt
Mfr # 395032006
Zoro # G905919350
product price: $2.15
/ea
Sold in multiples of 45 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Panel Mount No
- Pitch - Termination Interface 3.50mm
- Stackable No
- Polarized to Mating Part Yes
- Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395032006
- Zoro # G905919350
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size mm² | 0.20-1.31 |
Wire Size AWG | 16, 18, 20, 22, 24 |
Details
Panel Mount | No |
Pitch - Termination Interface | 3.50mm |
Stackable | No |
Polarized to Mating Part | Yes |
Orientation | Vertical |
Current - Maximum per Contact | 8.0A |
Pitch - Mating Interface | 3.50mm |
Number of Rows | 1 |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 300V |
UL | E48521 |
Lock to Mating Part | None |
Circuits (Loaded) | 6 |
Entry Angle | Horizontal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE 40Pc Electrical Connectors Set (CP-403L)
- RELIANCE DUAL OUTPUT MODULE (45C60)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN8-38RK)
- MIDWEST FASTENER 1/8" Aluminum Cable Ferrules 100PK (54889)
- HARDIN Terminal Block for HD-234SS Furnace (HD-234 TB)
- SQUARE D SPRING TERMINAL, 30 A (NSYTRR43)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- ALLEN TEL Coax Grounding Block (CT722)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 10mm2, passthrough, 2 points, set of 10 (NSYTRV102)
- ZORO SELECT Terminal Strip, 60A, 10 Pole, 600VAC (6ZEJ8)
- Molex Terminal Blocks