Shop All Terminal Blocks
Molex
3.50Mm Euro Plug Vert Fwe Blk 10Ckt
Mfr # 395033010
Zoro # G005919274
product price: $3.15
/ea
Sold in multiples of 1344 for $4,233.60
$4,233.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 39503
- Type Euro Block
- Stackable No
- Pitch - Mating Interface 3.50mm
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395033010
- Zoro # G005919274
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size mm² | 0.20-1.31 |
Wire Size AWG | 16, 18, 20, 22, 24 |
Details
Series | 39503 |
Type | Euro Block |
Stackable | No |
Pitch - Mating Interface | 3.50mm |
Number of Rows | 1 |
UL | E48521 |
Orientation | Vertical |
Voltage - Maximum | 300V |
Lock to Mating Part | None |
Circuits (Loaded) | 10 |
Panel Mount | No |
Entry Angle | Horizontal |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
Current - Maximum per Contact | 8.0A |
Pitch - Termination Interface | 3.50mm |
Component Type | Plug |
Product Name | ESE,Eurostyle Pluggable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 1.60 to 2.40A, Class 10, 3P (XTOM2P4AC1)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/4 In, Pk50 (CO1209Z1)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK20 (ITCSN-4500-48"-BLACK-20 PCS)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GM6B)
- SCHNEIDER ELECTRIC Power Termination Block, Size 3 (LAD96560)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB2611CC)
- Molex Terminal Blocks