Shop All Pin & Sleeve Receptacles
Molex
3.5 W/W PLG HSG PANEL MNT
Mfr # 51114-0400
Zoro # G2755624
Sold in multiples of 200 for $88.00
$88.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Color - Plugs and Receptacles Natural
- Standards CSA LR19980, UL E29179
- Operating Temp. Range -40° to +105°C
- Mounting Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 51114-0400
- Zoro # G2755624
- Country of Origin Malaysia
- Category Pin & Sleeve Receptacles
Details
Item | Plug |
Body Material - Pin and Sleeve | Polyester |
Color - Plugs and Receptacles | Natural |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -40° to +105°C |
Mounting Type | Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4100806CH)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW83I)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- HUBBELL 30A Twist-Lock Plug 4P 4W 277/480VAC L19-30P BK/WT (HBL2761)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-68165 INLET (63-68165)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- HUBBELL Adapter, Angle, 60 A (HBL26404)
- MELTRIC 63-38163 INLET (63-38163)
- Molex Pin & Sleeve Receptacles