Shop All Hazardous Location Plugs
Molex
3.5 WtB Wafer Assy RA 8Ckt
Mfr # 53259-0829
Zoro # G2747111
product price: $1.45
/ea
Sold in multiples of 90 for $130.50
$130.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shrouded Fully
- Guide to Mating Part Yes
- Polarized to PCB Yes
- Keying to Mating Part Yes
- Termination Interface: Style Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53259-0829
- Zoro # G2747111
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Shrouded | Fully |
Guide to Mating Part | Yes |
Polarized to PCB | Yes |
Keying to Mating Part | Yes |
Termination Interface: Style | Through Hole |
Material - Plating Termination | Tin |
Flammability | 94V-0 |
Orientation | Right Angle |
Circuits (Loaded) | 8 |
Durability (mating cycles max) | 30 |
PCB Thickness - Recommended | 1.60mm |
Lock to Mating Part | Yes |
Voltage - Maximum | 250V |
Current - Maximum per Contact | 5.5A |
PCB Locator | Yes |
CSA | LR19980 |
Material - Plating Mating | Tin |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Material - Metal | Brass |
Number of Rows | 1 |
Pitch - Mating Interface | 3.50mm |
Circuits (maximum) | 8 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12F-C0)
- GE Molded Case Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130HID)
- D-LINE Accessory Multipack, Clip-Over, PVC (US/CLOAP3015W)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs