Shop All Hazardous Location Plugs
Molex
3.5 WtB Wafer Assy RA 4Ckt
Mfr # 53259-0429
Zoro # G2744853
Sold in multiples of 150 for $178.50
$178.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PCB Locator Yes
- Circuits (Loaded) 4
- Pitch - Mating Interface 3.50mm
- Guide to Mating Part Yes
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 53259-0429
- Zoro # G2744853
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
PCB Locator | Yes |
Circuits (Loaded) | 4 |
Pitch - Mating Interface | 3.50mm |
Guide to Mating Part | Yes |
Number of Rows | 1 |
Material - Metal | Brass |
Shrouded | Fully |
Keying to Mating Part | Yes |
UL | E29179 |
Voltage - Maximum | 250V |
Orientation | Right Angle |
Temperature Range - Operating | -40° to +105°C |
CSA | LR19980 |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 5.5A |
Circuits (maximum) | 4 |
Polarized to PCB | Yes |
Material - Plating Mating | Tin |
Termination Interface: Style | Through Hole |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
Durability (mating cycles max) | 30 |
PCB Thickness - Recommended | 1.60mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5121011)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt (THERM16C)
- TRIPP LITE Power Cord, HD, C19 to C20, 15A, 14AWG, 10ft (P036-010-15A)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices