Shop All Hazardous Location Plugs
Molex
3.5 WtB Wafer Assy RA 2Ckt
Mfr # 53259-0229
Zoro # G2761699
product price: $0.75
/ea
Sold in multiples of 200 for $150.00
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PCB Thickness - Recommended 1.60mm
- Shrouded Fully
- Material - Plating Mating Tin
- Voltage - Maximum 250V
- Guide to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53259-0229
- Zoro # G2761699
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
PCB Thickness - Recommended | 1.60mm |
Shrouded | Fully |
Material - Plating Mating | Tin |
Voltage - Maximum | 250V |
Guide to Mating Part | Yes |
Number of Rows | 1 |
Keying to Mating Part | Yes |
PCB Locator | Yes |
Pitch - Mating Interface | 3.50mm |
CSA | LR19980 |
Durability (mating cycles max) | 30 |
Termination Interface: Style | Through Hole |
Material - Metal | Brass |
Material - Plating Termination | Tin |
Flammability | 94V-0 |
Polarized to PCB | Yes |
UL | E29179 |
Circuits (Loaded) | 2 |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
Orientation | Right Angle |
Current - Maximum per Contact | 5.5A |
Circuits (maximum) | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT (1EGF3)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (788XBXRM4L-12D)
- LEVITON Watertight Locking Connector (27W74)
- PALADIN TOOLS Tool Kit-Datacomm Pro Starter (PA4908)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices