Shop All Hazardous Location Plugs
Molex
3.5 WtB Wafer Assy RA 12Ckt
Mfr # 53259-1229
Zoro # G4031340
original price:
$1.45
11% off
new price: $1.29
/ea
Sold in multiples of 50 for $64.50
$64.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- PC Tail Length 3.50mm
- Temperature Range - Operating -40° to +105°C
- PCB Thickness - Recommended 1.60mm
- Lock to Mating Part Yes
- Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53259-1229
- Zoro # G4031340
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Temperature Range - Operating | -40° to +105°C |
PCB Thickness - Recommended | 1.60mm |
Lock to Mating Part | Yes |
Orientation | Right Angle |
Durability (mating cycles max) | 30 |
Polarized to PCB | Yes |
Flammability | 94V-0 |
Termination Interface: Style | Through Hole |
Voltage - Maximum | 250V |
CSA | LR19980 |
Material - Plating Termination | Tin |
Number of Rows | 1 |
Pitch - Mating Interface | 3.50mm |
PCB Locator | Yes |
UL | E29179 |
Shrouded | Fully |
Keying to Mating Part | Yes |
Circuits (maximum) | 12 |
Current - Maximum per Contact | 5.5A |
Material - Plating Mating | Tin |
Material - Metal | Brass |
Circuits (Loaded) | 12 |
Guide to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Washer, 1/4 In, Gold, PK25 (V500 1/4Y)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP615)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13V20)
- RACO Box Mounting Bracket, Box Accessory, Cable Box (9018)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs