Shop All Hazardous Location Plugs
Molex
3.5 WtB Wafer Assy RA 11Ckt
Mfr # 53259-1129
Zoro # G4030482
original price:
$1.29
10% off
Sold in multiples of 60 for $69.00
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durability (mating cycles max) 30
- PCB Locator Yes
- Number of Rows 1
- Material - Metal Brass
- Keying to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 53259-1129
- Zoro # G4030482
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Durability (mating cycles max) | 30 |
PCB Locator | Yes |
Number of Rows | 1 |
Material - Metal | Brass |
Keying to Mating Part | Yes |
UL | E29179 |
Lock to Mating Part | Yes |
Circuits (maximum) | 11 |
Current - Maximum per Contact | 5.5A |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Circuits (Loaded) | 11 |
Shrouded | Fully |
Termination Interface: Style | Through Hole |
Orientation | Right Angle |
Guide to Mating Part | Yes |
Pitch - Mating Interface | 3.50mm |
CSA | LR19980 |
Voltage - Maximum | 250V |
PCB Thickness - Recommended | 1.60mm |
Polarized to PCB | Yes |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 5A, 600V AC, Non-Indicating (JKS-5)
- VAST Raceway End Cap 1-5/8"X1-5/8", EG, PK10 (V804-10)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2020)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs