Shop All Hazardous Location Plugs
Molex
3.5 WtB Wafer Assy RA 10Ckt
Mfr # 53259-1029
Zoro # G4032250
original price:
$1.35
11% off
new price: $1.19
/ea
Sold in multiples of 60 for $71.40
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flammability 94V-0
- Circuits (Loaded) 10
- Orientation Right Angle
- Circuits (maximum) 10
- Keying to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53259-1029
- Zoro # G4032250
- Country of Origin Japan
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Flammability | 94V-0 |
Circuits (Loaded) | 10 |
Orientation | Right Angle |
Circuits (maximum) | 10 |
Keying to Mating Part | Yes |
Material - Metal | Brass |
PCB Thickness - Recommended | 1.60mm |
Lock to Mating Part | Yes |
Material - Plating Termination | Tin |
Durability (mating cycles max) | 30 |
Number of Rows | 1 |
Pitch - Mating Interface | 3.50mm |
PCB Locator | Yes |
Shrouded | Fully |
Guide to Mating Part | Yes |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 5.5A |
Termination Interface: Style | Through Hole |
Polarized to PCB | Yes |
UL | E29179 |
CSA | LR19980 |
Voltage - Maximum | 250V |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC ROMEX CONN 3/8"" 10PK (45650)
- BRYANT Locking Device, Elastomeric, Female Connector Body, 15A 125V, 2-Pole 3-Wire Grounding, L5-15R (BRY25W47)
- MERSEN Forklift Limiter Fuse, CNL Series, 275A, Time Delay, 80VAC, Bolt-On (CNL275)
- ZORO SELECT Strut Channel, 3 ft.L, Back to Back, 14 ga. (FS-501SS FBK 36.00)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs