Shop All Cord Reels
Molex
35 ft 6 A Amps 120V Voltage
Mfr # 1300900009
Zoro # G2086488
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 16 AWG
- Max. Amps 6 A
- Enclosure Rating NEMA 1
- Standards CSA LR29921; UL E22769
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300900009
- Zoro # G2086488
- UPC # 786788752439
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Overall Depth | 9.59 in |
Overall Width | 5.16 in |
Cable Length | 1.5 ft |
Cord Length | 35 ft |
Overall Height | 12.62 in |
Width | 13.06mm (5.160") |
Height | 0.32 (12.62") |
Wire Size (AWG) | 16 |
Depth | 0.24m (9.59") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Econotrough, Nema Type 3r, 12.00x12.00x1 (F1212116RTGV)
- ZORO SELECT Strut Channel, 3 ft. L, 304 Stainlss Steel (FS-200SS ST4 36.00)
- DR SHRINK Dr. Shrink DS-683 Weather Tight Vent (DS-683)
- CPI Miniature Snap Action Switch, Lever Actuator, 1NO, 5A @ 120V AC Contact Rating (K1006-503)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW (RTAN3LW-WW-J12K)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45123 (HBLI45123)
- LIND EQUIPMENT 20 ft. 24 AWG Retractable Data Cord Reel 0 Outlets 30VDC Voltage (LE2320CAT)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 125VAC Voltage (XA-141120310011)
- LUMAPRO 150 ft. 14/3 Cord Storage Reel 0 Outlets (6YF66)
- KH INDUSTRIES 50 ft. 10/3 Extension Cord Reel 25 Amps 0 Outlets 600VAC Voltage (RTFH3L-WW-B10K)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- Molex Cord Reels