Shop All Cord Reels
Molex
35 ft 20 A Amps 4 Outlets 120V Voltage
Mfr # 1300910201
Zoro # G2090819
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 12 AWG
- Max. Amps 20 A
- Reel Mounting Rigid
- Standards CSA LR29921
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300910201
- Zoro # G2090819
- UPC # 781725485425
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Cord Length | 35 ft |
Details
Voltage | 120V |
Max. Amps | 20 A |
Reel Mounting | Rigid |
Standards | CSA LR29921 |
Number of Outlets | 4 |
Features | Ratchet Drum Lock; 2 - Position Guide Arm |
Reel Material | Steel/Polycarbonate |
Retraction Force | 3 lb |
Cord Type | #12/3 SJTOW |
Finish | Powder Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205EB)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO, QD (IIS228)
- ZORO SELECT Terminal Strip, 15A, 20 Pole, 300VAC (6ZEG5)
- LEVITON Decora Commercial Grade 20 Amp Rocker Single Pole Switch, White (S02-05621-2WS)
- KH INDUSTRIES 30 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFC4L-WW-B10G)
- DYNAMO 33 FT. SINGLE OUTLET, WATER/OIL PROOF ELECTRIC CABLE REEL (L1453547.015)
- MOR/RYDE Use To Store Up To 30 Foot Of 30 Amp Or 50 Amp Power Cord Manual Operated Without Power Cord (REEL56-009H)
- COXREELS 50 ft. 12/3 Spring Driven Cord Reel 1 Outlets (EZ-PC13-5012-X)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI35123 (HBLI35123)
- KH INDUSTRIES 50 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFP4L-WW-B10K)
- FLEXZILLA 25 ft.16/3 AWG SJTOW10AAmps125VVoltage (FZ8160253)
- Molex Cord Reels