Shop All Cord Reels
Molex
35 ft 20 A Amps 2 Outlets 120V Voltage
Mfr # 1300910207
Zoro # G2756220
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 12 AWG
- Max. Amps 20 A
- Enclosure Rating NEMA 1
- Features Ratchet Drum Lock; GFCI; 2 - Position Guide Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300910207
- Zoro # G2756220
- UPC # 781725486231
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Cable Length | 0.61m (2.0') |
Cord Length | 35 ft |
Depth | 0.30m (11.75") |
Height | 0.36m (14.25") |
Wire Size (AWG) | 12 |
Width | 196.85mm (7.750") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P32)
- OMRON SolStateRelay, In100-240VAC, Out200-480VAC (G3NA-240B-UTU AC100-240)
- BURNDY Insulated Multitap Connector, 2.64 In. L (BIBD2502)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0416414)
- BAYCO Cord Reel W/Stand 150'Or (K-100)
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (2YKR7)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with HBL5369C, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123C20)
- LUMAPRO 16/3 Extension Cord Reel with Hand Lamp 9.5 Amps 1 Outlets 120VAC Voltage (443P49)
- LUMAPRO 50 ft. 14/3 Extension Cord Reel with Hand Lamp 12.5 Amps 1 Outlets 120VAC Voltage (443P50)
- CONDUCTIX-WAMPFLER 50 ft. 12/3 Retractable Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-121120305016E)
- CRAFTSMAN 50 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1450)
- Molex Extension Cords & Power Strips