Shop All Cord Reels
Molex
35 ft 20 A Amps 2 Outlets 120V Voltage
Mfr # 1300910204
Zoro # G2756211
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 12 AWG
- Max. Amps 20 A
- Enclosure Rating NEMA 1
- Number of Outlets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300910204
- Zoro # G2756211
- UPC # 781725486095
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Cable Length | 0.61m (2.0') |
Cord Length | 35 ft |
Wire Size (AWG) | 12 |
Width | 196.85mm (7.750") |
Depth | 0.30m (11.75") |
Height | 0.36m (14.25") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1G Cast Alum Weatherproof Dev.Plt (HBL9425)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK350 (PS-350C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (BT2I-C0)
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12K)
- LUMAPRO 50 ft. 18/2 Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436G99)
- BAYCO 50 ft. 14/3 Retractable Cord Reel 120VAC Voltage (SL-8903)
- COXREELS PC10-3012-A COMPACT EFFICIENT HVY DTY POWER CORD REEL WITH A SINGLE IND RECEPT (PC10-3012-A)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120310016)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WDD520-J12K)
- STEELMAN 30-Foot Retractable Cord Reel with Triple Tap and 13A Inline Circuit Breaker (98483)
- Molex Extension Cords & Power Strips