Shop All Cord Reels
Molex
35 ft 20 A Amps 1 Outlets 120V Voltage
Mfr # 1300910203
Zoro # G2078359
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 12 AWG
- Max. Amps 20 A
- Enclosure Rating NEMA 1
- Number of Outlets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300910203
- Zoro # G2078359
- UPC # 781725486088
- Country of Origin Unknown
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Cord Length | 35 ft |
Cable Length | 0.61m (2.0') |
Depth | 0.30m (11.75") |
Height | 0.36m (14.25") |
Width | 196.85mm (7.750") |
Wire Size (AWG) | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040CR)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (A606CH)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Green, 1000/Case (CT422A)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020)
- SOUTHWIRE 150 ft. 16/3 Cord Storage Reel 0 Outlets 120VAC Voltage (82870)
- COXREELS 300 ft. Cord Storage Reel 0 Outlets (112Y-4)
- KH INDUSTRIES 30 ft. 14/4 Extension Cord Reel 12 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B14G)
- GAI-TRONICS Weatherproof Amplifier Enclosure Paging Telecommunications Part Accessory, 733001 (733-001)
- POWERZONE Wheel Cord W/Metal Stand Black (ORCR3000)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 20.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5012-A)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 16/3 Retractable Cord Reel 10 Amps 0 Outlets 120VAC Voltage (HBLC25163)
- Molex Extension Cords & Power Strips