Shop All Cord Reels
Molex
35 ft 15 A Amps 2 Outlets 120V Voltage
Mfr # 1300910094
Zoro # G2756248
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 12 AWG
- Max. Amps 15 A
- Enclosure Rating NEMA 1
- Features Ratchet Drum Lock; GFCI; 2 - Position Guide Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300910094
- Zoro # G2756248
- UPC # 786788336288
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Overall Width | 7.75 in |
Cord Length | 35 ft |
Overall Height | 14.25 in |
Overall Depth | 11.75 in |
Cable Length | 1.5 ft |
Height | 0.36m (14.25") |
Width | 196.85mm (7.750") |
Wire Size (AWG) | 12 |
Depth | 0.30m (11.75") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Red (9001R20)
- SCHNEIDER ELECTRIC Power Supply, 120/375V DC; 85/264V AC, 24V DC, 75 W, 3.13A, DIN Rail (ABLS1A24031)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 30A, 250V AC, 5 PK (MDA-30-R)
- HUBBELL WIRING DEVICE-KELLEMS 40 ft. 12/3 Retractable Cord Reel 15 Amps 3 Outlets 120VAC Voltage (HBLC40123TT)
- BAYCO 30 ft. 14/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-801)
- GENUINE Contact Reel, 31313084 (31313084)
- BAYCO Retractable Cord Reel, 12 AWG, 2 ft, SJT, 120V AC, NEMA 5-15, Quad Tap Connector, Grounding Plug (SL-8904)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/4 Reel with Stripped Leads 20 A Amps 600VAC Voltage (HBL501042W)
- BAYCO Kord Mgr Kord Strap (K175)
- BAYCO Bayco® Triple Tap Extension Cord SL-800, Retractable Reel, 30'L Cord, 16/3 GA, Yellow (SL-800)
- Molex Cord Reels