Shop All Cord Reels
Molex
35 ft 15 A Amps 1 Outlets 120V Voltage
Mfr # 1300910213
Zoro # G2079223
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Wire Size 12 AWG
- Max. Amps 15 A
- Enclosure Rating NEMA 1
- Cable Length 0.61m (2.0')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300910213
- Zoro # G2079223
- UPC # 781725486293
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Cable Length | 0.61m (2.0') |
Cord Length | 35 ft |
Depth | 0.30m (11.75") |
Wire Size (AWG) | 12 |
Height | 0.36m (14.25") |
Width | 196.85mm (7.750") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Black (CT-08-40-500-BK)
- KMC Cable Clamp, 3" dia., 1/2" W, PK5 (COL4809Z1)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671)
- STEELMAN 30-Foot Retractable Cord Reel with Triple Tap and 13A Inline Circuit Breaker (98483)
- POWERZONE Lock Cord S Type Plastic Yel (ORCACDL01)
- LUMAPRO 40 ft. 14/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (2YKR4)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-5010-X)
- LUMAPRO 200 ft. 16/3 Cord Storage Reel 0 Outlets (11A562)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123R220)
- COXREELS 300 ft. Cord Storage Reel 0 Outlets (112Y-4)
- Molex Extension Cords & Power Strips