Shop All Headers & Wire Housings
Molex
3.30Mm Pitch Wire-To-Wire Inertia Lock Plug Housing, Single Row, 2 Circuit
Mfr # 5013290200
Zoro # G005910202
product price: $0.12
/ea
Sold in multiples of 834 for $100.08
$100.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Series 501329
- Application Signal, Wire-to-Wire
- Product Name Inertia Lock
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5013290200
- Zoro # G005910202
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Series | 501329 |
Application | Signal, Wire-to-Wire |
Product Name | Inertia Lock |
Polarized to Mating Part | Yes |
Current - Maximum per Contact | 4.0A |
Glow-Wire Capable | No |
Pitch - Mating Interface | 3.30mm |
Gender | Plug |
Lock to Mating Part | Yes |
Temperature Range - Operating | -25° to +80°C |
Material - Resin | Nylon |
Stackable | No |
Circuits (maximum) | 2 |
Color - Resin | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 6:1 Heavy Wall Adhesive Lined Heat Shrinkable Tubing (HS6-ED-175-4-BK)
- IDEAL Wire Conn Grn Wing Bx100 (30-192P)
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA10A0)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings