Shop All Hazardous Location Plugs
Molex
32B STD Cover 4Pgs
Mfr # 936014467
Zoro # G2080553
Sold in multiples of 2 for $115.70
$115.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Color Grey RAL 7037
- Material - Cover Die-cast Aluminum
- UL E249674
- Cover Coating Polyester Powder
- CSA 256883
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936014467
- Zoro # G2080553
- Country of Origin Italy
- Category Hazardous Location Plugs
Dimensions
Component Size | 32B «77X62» |
Details
Cover Color | Grey RAL 7037 |
Material - Cover | Die-cast Aluminum |
UL | E249674 |
Cover Coating | Polyester Powder |
CSA | 256883 |
Number of Pegs | 4 |
Voltage - Maximum | 500V |
Lock to Mating Part | Yes |
Material - Peg | Stainless Steel |
IP Rating | IP66 |
Component Type | Cover |
Series | 93601 |
Product Name | GWconnect |
Type | STD |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT207)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034025F)
- DARE Splicing Sleeves (DP4-5/10)
- RACO Compression Connector, 3/4" Conduit Size (2803)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices