Shop All Hazardous Location Plugs
Molex
32B STD Bulk.Hous. 1Lev
Mfr # 936014365
Zoro # G7922519
product price: $69.99
/ea
Sold in multiples of 2 for $139.98
$139.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock to Mating Part Yes
- Voltage - Maximum 500V
- Material - Gasket NBR
- Material - Lever Galvanized Steel
- CSA 256883
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936014365
- Zoro # G7922519
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 32B «77X62» |
Details
Lock to Mating Part | Yes |
Voltage - Maximum | 500V |
Material - Gasket | NBR |
Material - Lever | Galvanized Steel |
CSA | 256883 |
Number of Levers | 1 |
Material - Housing | Die-cast Aluminum |
Mounting Style | Bulkhead |
Housing Color | Grey RAL 7037 |
Housing Coating | Polyester Powder |
UL | E249674 |
Product Name | GWconnect |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Component Type | Single Lever Bulkhead Housing |
Type | STD |
Series | 93601 |
IP Rating | IP66 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 3P 4W 600VAC L17-30P YL (HBL28W77)
- CRYDOM Input/Output Relay, 3A, DIN Rail, Red (DR-ODC5)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38" (HSTT38-Y)
- CARLON 3In Pvc Service Entrance Cap (E998L-UPC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Pin & Sleeve Devices