Shop All Wire Connectors
Molex
32A Std Hood 4Pgs Hc S/E Pg21 Fit
Mfr # 936014163
Zoro # G705949809
product price: $97.65
/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- IP Rating IP66
- Type STD
- Thread Size Pg21
- Hood Color GREY RAL 7037
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936014163
- Zoro # G705949809
- Country of Origin China
- Category Wire Connectors
Dimensions
Thread Size | Pg21 |
Component Size | 32A «66x40» |
Details
Series | 93601 |
IP Rating | IP66 |
Type | STD |
Hood Color | GREY RAL 7037 |
Voltage - Maximum | 500V |
CSA | 256883 |
Thread Type | (Pg) |
Number of Pegs | 4 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Hood Coating | Polyester Powder |
Material - Peg | Stainless Steel |
Component Type | Single Lever Hood |
Product Name | GWconnect |
Lock to Mating Part | Yes |
Entry Location | Side |
Material - Hood | Die-cast Aluminum |
UL | E249674 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 10ft (N201-010-GN)
- LEGACY COUPLER TYPE D COLOR CONNECT 7PC 1/4" (LMA73457D)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- HARTING Han 5 Mod-Female-Es 16 A, PK 2 (09140052716)
- HARTING Han A Hood Coupler 1 Lever M20, PK 10 (19200031750)
- GARDNER BENDER Wire Connector, Red, #86, PK25 (25-086)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-3627)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-6B)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3CB)
- 3M Orange/Blue Wire Conn 100/Box (O/B)
- Molex Wire Connectors & Disconnects