Shop All Hazardous Location Plugs
Molex
32A STD Cover 4Pgs
Mfr # 936014213
Zoro # G2086068
Sold in multiples of 2 for $138.70
$138.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Peg Stainless Steel
- Material - Cover Die-cast Aluminum
- Cover Color Grey RAL 7037
- Cover Coating Polyester Powder
- Voltage - Maximum 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936014213
- Zoro # G2086068
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 32A «66x40» |
Details
Material - Peg | Stainless Steel |
Material - Cover | Die-cast Aluminum |
Cover Color | Grey RAL 7037 |
Cover Coating | Polyester Powder |
Voltage - Maximum | 500V |
Number of Pegs | 4 |
CSA | 256883 |
Lock to Mating Part | Yes |
UL | E249674 |
Component Type | Cover |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Type | STD |
Product Name | GWconnect |
IP Rating | IP66 |
Series | 93601 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 4ft, PK5 (HS16-12-4)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 50A@660VAC, ZC, 4-32VDC, I, 50 A, 48 to 660V AC, SSP1 Series (SSP1A450BDT)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2G2A)
- KILLARK Electrical Box Cover, 1 Gang, Aluminum, Copper Free, Toggle Switch (FSTG)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs