Shop All Hazardous Location Plugs
Molex
32A STD Bulk.Hous. W/cov 1Lev RAL7037
Mfr # 936014223
Zoro # G7921021
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Levers 1
- Temperature Range - Operating -25° to +125°C
- Mounting Style Bulkhead
- Material - Housing Die-cast Aluminum
- Product Name GWconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936014223
- Zoro # G7921021
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 32A «66x40» |
Details
Number of Levers | 1 |
Temperature Range - Operating | -25° to +125°C |
Mounting Style | Bulkhead |
Material - Housing | Die-cast Aluminum |
Product Name | GWconnect |
CSA | 256883 |
Material - Gasket | NBR |
Housing Coating | Polyester Powder |
Component Type | Single Lever Bulkhead Housing |
Housing Color | Grey RAL 7037 |
Cover Coating | Polyester Powder |
Series | 93601 |
Material - Cover | Die-cast Aluminum |
Material - Lever | Stainless Steel |
UL | E249674 |
Lock to Mating Part | Yes |
IP Rating | IP66 |
Cover Color | Grey RAL 7037 |
Type | STD |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Connector Groundg Yel 15A 125V (2887-BOX)
- RACO Set Screw Connector, 1-15/32" L, Steel (2123)
- TYPE BR Load Center, BRP, 12 Spaces, 201A, 120/240V, Main Lug, 1 Phase (BRP12L125R)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-2)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs