Shop All Cord Reels
Molex
30 ft 5 A Amps 600V Voltage
Mfr # 1300830229
Zoro # G2082008
product price: $1,752.99
/ea
Free Shipping & Returns
$1,752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 16 AWG
- Max. Amps 5 A
- Enclosure Rating NEMA 4
- Overall Width 12.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300830229
- Zoro # G2082008
- UPC # 786788792312
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 16 AWG |
Overall Width | 12.93 in |
Overall Depth | 13.5 in |
Size | Primary Cord Entry: 1" NPT |
Overall Height | 14.5 in |
Cord Length | 30 ft |
Details
Voltage | 600V |
Max. Amps | 5 A |
Enclosure Rating | NEMA 4 |
Reel Material | Cast Aluminum |
Features | Ratchet Drum Lock; 5° - 270° Guide Arm |
Reel Mounting | Rigid |
Standards | CSA LR29921; UL E22769 |
Duty Rating | Industrial |
Type | Cord Reel |
Finish | Powder Coating |
Retraction Force | 4 lb |
Cord Type | #16/10 SOW |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Wallplate Nl Plst Wht 1D (LCR-CCDO-W)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Brown (HS365-S10-BROWN)
- BUSSMANN 25A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-25)
- IDEAL Shrink Tubing, 1.043in ID, Black, 4ft, PK5 (46-610)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Black Box, GFCI Module and (2) 20A Tamper Resistant Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 250 VAC (HBLI45123GF220M1)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12F)
- LUMAPRO 50 ft. 18/2 Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436G99)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WDD520-J12K)
- BAYCO 100 ft. 16/3 Cord Storage Reel 0 Outlets (KW-110)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-12)
- LIND EQUIPMENT 20 ft. 24 AWG Retractable Data Cord Reel 0 Outlets 30VDC Voltage (LE2320CAT)
- Molex Extension Cords & Power Strips