Shop All Hazardous Location Plugs
Molex
3/0 AWG 1/4 INCH PLATED BCL-3014-PL SPM
Mfr # 19221-0570
Zoro # G2765311
product price: $4.75
/ea
Sold in multiples of 25 for $118.75
$118.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plating min - Mating 4.064µm
- CSA LR18689
- Material - Plating Mating Tin
- Barrel Type Closed
- Insulation None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19221-0570
- Zoro # G2765311
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Stud Size | 1/4" (M6) |
Wire Size AWG | 36586 |
Details
Plating min - Mating | 4.064µm |
CSA | LR18689 |
Material - Plating Mating | Tin |
Barrel Type | Closed |
Insulation | None |
Termination Interface: Style | Crimp or Compression |
Plating min - Termination | 4.064µm |
UL | E32244 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable, Plastic Coated Steel, 83 ft. L (XY2CZ302)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Yellow, PVC Insulation (411020502)
- PANDUIT Cable Tie and Custom Length Banding Tool (HTMT)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices