Shop All Wire Terminals
Molex
3 Way Perma-Seal (Sc-2Ycx)
Mfr # 191640074
Zoro # G805899943
product price: $2.19
/ea
Sold in multiples of 40 for $87.60
$87.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type NiAc
- Insulation Color Yellow
- Max. Temp. 125 Degrees C
- Seam Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 191640074
- Zoro # G805899943
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 12 to 10 AWG |
Insulation Type | NiAc |
Insulation Color | Yellow |
Max. Temp. | 125 Degrees C |
Seam | Closed |
Connection Material | Copper |
Max. Voltage | 600V |
Insulation Dia | 7.87mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Snap Action Switch, Ser WSnap Sw (123-7000-153)
- HALEX Bushing Anti-Short Indr 7/16In (75402)
- OMRON Limit Switch, Plunger, SPDT, 1A @ 120V AC, Actuator Location: Top (D4CC1031)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-055-0-4)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (166205-050)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (24C949)
- JANDORF Term Disc Flag Fem Nylon .25Tb 60868 (3400652)
- PANDUIT Ring Terminal, expanded vinyl insulation, 12, PV10-14RX-L, PK 50 (PV10-14RX-L)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE8)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV10-10Q)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- Molex Wire Terminals