Shop All Wire Terminals
Molex
3 Way Perma-Seal (Sa-2Ycx)
Mfr # 191640011
Zoro # G305900323
Sold in multiples of 45 for $85.05
$85.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type NiAc
- Insulation Color Red
- Max. Voltage 600V
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 191640011
- Zoro # G305900323
- Country of Origin United States
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 18, 20, 22 |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | NiAc |
Insulation Color | Red |
Max. Voltage | 600V |
Connection Material | Copper |
Max. Temp. | 125 Degrees C |
Connection Type | Crimp or Compression |
Seam | Closed |
Insulation Dia | 5.46mm max. |
Material - Plating Mating | Tin |
Temperature Range - Operating | -55° to +125°C |
Series | 19164 |
Material - Plating Termination | Tin |
Product Name | 3 Way,Perma-Seal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupant Sensor Hb Cold Storage 480V2Ln (OSFHU-C4W)
- ZORO SELECT Strut Chan, 3ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 36.00)
- GREENGATE Slide Dimmer 0-10V, All-Load-Gray (WBSD-010SLD-GY)
- RACO Electrical Box Cover, Square, 809U (809U)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PNF10-10R-L)
- 3M Scotchlok 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (MVU10-10RX)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 (P10-14RHT6-L)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (5UGN5)
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud (TP168)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- QUICKCABLE 12-10 AWG Nylon Spade Double Crimp Terminal #10 Stud PK100 (163426-100)
- Molex Wire Connectors & Disconnects