Shop All Strain Relief Grips
Molex
3 DELUXE GRIP-MALE PG2438 WAS50194
Mfr # 1300970286
Zoro # G2759510
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR32159
- Material - Grip Stainless Steel
- Body Style Straight
- Material - Body Aluminum
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300970286
- Zoro # G2759510
- UPC # 786788368104
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 3" NPT |
Cable Diameter | 55.55-58.72mm (2.187-2.312") |
Details
CSA | LR32159 |
Material - Grip | Stainless Steel |
Body Style | Straight |
Material - Body | Aluminum |
Gender | Male |
Series | 130097 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
NEMA Rating | NEMA 4 |
Type | Strain Relief Grip |
Product Name | Deluxe Cord |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Head, Push Rllr Plunger, Side (E50DS3)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-5001)
- HARTING Han A Hood Coupler 1 Lever M20, PK 10 (19200031750)
- GAMPAK LOCKNUT CONDUIT 3/4"" (55102)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- Molex Strain Relief Grips