Shop All Strain Relief Grips
Molex
3 DELUXE GRIP-MALE PG2436 WAS50193
Mfr # 1300970285
Zoro # G2759599
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 52.37-55.55mm (2.062-2.187")
- CSA LR32159
- Material - Grip Stainless Steel
- Gender Male
- Material - Body Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300970285
- Zoro # G2759599
- UPC # 786788368098
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Diameter | 52.37-55.55mm (2.062-2.187") |
Thread Size | 3" NPT |
Details
CSA | LR32159 |
Material - Grip | Stainless Steel |
Gender | Male |
Material - Body | Aluminum |
Body Style | Straight |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
NEMA Rating | NEMA 4 |
Product Name | Deluxe Cord |
Series | 130097 |
Type | Strain Relief Grip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 11"L Colored Zip Ties, 100 pk (14970-11 NBL)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAP3W1NA)
- HUBBELL WIRING DEVICE-KELLEMS SHORE POWER INLET, 63A 230V 1 PH, SS (HBL363SSX)
- AC WORKS 13A 10FT Medical Hospital Grade Y Power Cord with 2 Locking IEC C13 (MD171-ALY)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- SIGMA ELECTRIC Sigma Engineered Solutions Strain Relief Cord Grip Connector 1/2 in. D , 2PK (44211)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords, PK 10 (Boot-N-10PK)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- Molex Cord Grips