Shop All Strain Relief Grips
Molex
3 DELUXE GRIP-MALE PG2434 WAS50192
Mfr # 1300970284
Zoro # G2757298
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Locations Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
- NEMA Rating NEMA 4
- Thread Size 3" NPT
- Material - Grip Stainless Steel
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300970284
- Zoro # G2757298
- UPC # 786788368081
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 3" NPT |
Cable Diameter | 49.20-52.37mm (1.937-2.062") |
Details
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
NEMA Rating | NEMA 4 |
Material - Grip | Stainless Steel |
CSA | LR32159 |
Gender | Male |
Material - Body | Aluminum |
Body Style | Straight |
Product Name | Deluxe Cord |
Series | 130097 |
Type | Strain Relief Grip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 4 in D (HJ884HLP)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 250 ft Length, Gray, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDGRA250)
- POLARIS Insulated Multitap Connector, 1.84 In. L, Width: 1.75 in (IT-3/0B)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Size 5 (RSR-3516)
- SWE-TECH 3C RJ45 Strain Relief Boots, Yellow, 50PK (FWTSR-8P8C-YL)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- Molex Cord Grips