Shop All Hazardous Location Plugs
Molex
3 Ckt Receptacle Housing 3191-3R1-2
Mfr # 19-09-5039
Zoro # G7771291
product price: $0.44
/ea
Sold in multiples of 7500 for $3,300.00
$3,300.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuits (maximum) 3
- Circuits Detail 1x3
- Temperature Range - Operating -40° to +105°C
- Material - Resin Nylon
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19-09-5039
- Zoro # G7771291
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 3 |
Circuits Detail | 1x3 |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Nylon |
UL | E29179 |
Current - Maximum per Contact | 12.0A |
Flammability | 94V-0 |
Number of Rows | 1 |
Gender | Receptacle |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 6.70mm |
Polarized to Mating Part | Yes |
Color - Resin | Natural |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEK115NDH)
- TOTALTURF Electrical Box Cover, Round, Blank (TO151248)
- SQUARE D Handle Guard Kit (2510FL1)
- SIEMENS Circuit Breaker, 5SY6 Series 0.5A, 1 Pole, 230/400V AC, C Curve (5SY61057)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs