Shop All Power Cables
Molex
3 Ckt Cpa Multicat 300Mm Awg8 Mal
Mfr # 451420301
Zoro # G405981772
product price: $64.99
/ea
Sold in multiples of 2 for $129.98
$129.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 300 mm
- Voltage 1000V AC
- Series 45142
- Connection Type Male to Male
- Jacket Material PEI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451420301
- Zoro # G405981772
- Country of Origin India
- Category Power Cables
Dimensions
Cord Length | 300 mm |
Wire Size | 8 AWG |
Cable Length | 300.00mm |
Wire Insulation Diameter | 4.03mm-5.84mm |
Wire Size (AWG) | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Coaxial Connector, RG59, F Type, PK50 (1UKD7)
- TELEMECANIQUE SENSORS Limit Switch 24Vac 4A Metal Zcmd (ZCMD21C12)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- TRITON PRODUCTS 36" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36BK)
- TRIPP LITE Power Cord, HD, 5-15P-L5-15R, 15A, 14AWG, 1ft (P023-001)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 14/3 (E3603)
- SOUTHWIRE UL SJEOOW Portable Cord, 12 AWG, 65 Strand, 3C, TPE, Black, Sold by the FT (55039602)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1204-10)
- SOUTHWIRE UL SJT Portable Cord, 14 AWG, 41 Strand, 2C, PVC, Black, Sold by the FT (56469301)
- KEYENCE Main Unit, Shielded Type, M8 (EV-108M)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft, 15A, 14/3, 120V (1997)
- Molex Power Cables