Shop All Power Cables
Molex
3 Ckt Cpa Multicat 1000Mm Awg8 Mal
Mfr # 451420310
Zoro # G105981829
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1.0m
- Voltage 1000V AC
- Connection Type Male to Male
- Jacket Material PEI
- Wire Size 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451420310
- Zoro # G105981829
- Country of Origin India
- Category Power Cables
Dimensions
Cord Length | 1.0m |
Wire Size | 8 AWG |
Details
Voltage | 1000V AC |
Connection Type | Male to Male |
Jacket Material | PEI |
Number of Conductors | 3 |
Standards | UL 10669 |
Color | Black |
Max. Amps | 40 A |
Material | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 10ft-Blue (WL-SW-075-10-BL)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8837)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A (LC1D123G7)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1603-100)
- POWERMATE Power Cord, 230 V, 15 A, 6 ft. (026-0187RP)
- UNIRISE USA Power Cord C13-C20 15Amp 250V Sjt 14/3 A (PWCD-C13C20-15A-06F-BLK)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA15SE)
- GOOGLE NEST Camera Replacement Charger 1M White (GA02279-US)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 3C, TPE, Black, Sold by the FT (55040302)
- POWER FIRST Power Cord, 5-15P, SJ, 10 ft., Blk, 10A, 16/3 (1KEG6)
- Molex Power Cables