Shop All Power Cables
Molex
3 Ckt Cpa Multicat 1000Mm Awg8 Fem
Mfr # 451410310
Zoro # G105982079
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1.0m
- Voltage 1000V AC
- Connection Type Female to Female
- Jacket Material PEI
- Wire Size 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451410310
- Zoro # G105982079
- Country of Origin India
- Category Power Cables
Dimensions
Cord Length | 1.0m |
Wire Size | 8 AWG |
Details
Voltage | 1000V AC |
Connection Type | Female to Female |
Jacket Material | PEI |
Number of Conductors | 3 |
Material | Copper Alloy |
Standards | UL 10669 |
Max. Amps | 40 A |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Standard Legend-, Forward-Off-Reverse (09014041)
- RACO Electrical Box, 45 cu in, Wall Box, 2 Gang, Steel, Square (255)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP280)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1204-10)
- INTEL 8 ft. Accessory DC Single Power Cable (AXXDCCRPSCBL)
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga. (87182)
- TRIPP LITE Tripplite Power Cord P005-006 (P005-006)
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 50 FT Male / Female Black, Red, Blue, White, Green Camloks (TSSLBD02BK50-M-F)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1402-25)
- TRIPP LITE Power Cord, C14 to C5, 2.5A, 18AWG, 6in (P014-06N)
- Molex Power Cables