Shop All PCB Connectors
Molex
2X1 Qsfp Outer Light Pipes Up/Down Tin
Mfr # 768710008
Zoro # G905951107
product price: $33.99
/ea
Sold in multiples of 3 for $101.97
$101.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 120V AC/DC
- Application Module-to-Board
- Series 76871
- Standards UL E29179
- Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 768710008
- Zoro # G905951107
- UPC # 884982637320
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Receptacle |
Max. Voltage | 120V AC/DC |
Application | Module-to-Board |
Series | 76871 |
Standards | UL E29179 |
Material | Phosphor Bronze |
Sub-Category | I/O Connectors |
Number of Rows | 2 |
Number of Contacts | 76 |
Terminal Finish | Tin Plated |
Current Rating | 0.5 A |
Contact Finish | Gold Plated |
Connector Type | Female |
Terminal Type | Through Hole - Compliant Pin |
Flammability Rating | UL 94V-0 |
Max. Temp. | 85°C |
Number of Ports | 2 |
Hole Center to Center | 0.8 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 3/4 in. x 3-1/2 in., GRC (876622)
- GE 120VAC Mechanically Held Lighting Contactor 4P 30A (CR463M40NJA)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP243021102)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV18-6LF-CY)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Molex PCB Connectors