Shop All PCB Connectors
Molex
2X1 Qsfp Assembly Tin Plated
Mfr # 768710005
Zoro # G805951290
product price: $27.55
/ea
Sold in multiples of 3 for $82.65
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 120V AC/DC
- Application Module-to-Board
- Series 76871
- Standards UL E29179
- Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 768710005
- Zoro # G805951290
- UPC # 884982637207
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Receptacle |
Max. Voltage | 120V AC/DC |
Application | Module-to-Board |
Series | 76871 |
Standards | UL E29179 |
Material | Phosphor Bronze |
Hole Center to Center | 0.8 mm |
Number of Contacts | 76 |
Number of Ports | 2 |
Current Rating | 0.5 A |
Connector Type | Female |
Max. Temp. | 85°C |
Flammability Rating | UL 94V-0 |
Contact Finish | Gold Plated |
Terminal Finish | Tin Plated |
Sub-Category | I/O Connectors |
Number of Rows | 2 |
Terminal Type | Through Hole - Compliant Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306A002)
- LEVITON Straight Blade Plug (14W49)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Molex PCB Connectors