Shop All Communication Cables
Molex
2Pin Guardian St To Pigtail 6 Awg 6M
Mfr # 2167592027
Zoro # G105925632
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216759
- Cable Length 6.0m
- Application Power, Wire-to-Board, Wire-to-Wire
- Type Overmolded Assembly
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2167592027
- Zoro # G105925632
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 6.0m |
Wire Size (AWG) | 6 |
Details
Series | 216759 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Type | Overmolded Assembly |
Lock to Mating Part | Yes |
Material - Metal | Copper Alloy |
Assembly Configuration | Single Ended Connector |
Product Name | EXTreme Guardian |
Material - Resin | PBT |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Current - Maximum per Contact | 60.0A |
Circuits (Loaded) | 2 |
Pitch - Mating Interface | 11.00mm |
Number of Rows | 1 |
Voltage - Maximum | 600V |
Gender | Female-Pigtail |
Material - Plating Termination | Tin |
Overmolded | Yes |
Connector to Connector | EXTreme Guardian-to-Pigtail |
Material - Plating Mating | Gold |
Wire/Cable Type | UL 2586 |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO330L200G)
- SIEMENS Circuit Breaker, 5SY6 Series 8A, 1 Pole, 230/400V AC, C Curve (5SY61087)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- EATON BUSSMANN Glass Fuse, GRF Series, Time-Delay, 10A, 300V AC, 10kA at 300V AC (GRF-10)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- Molex Communication Cables