Shop All Communication Cables
Molex
2Pin Guardian St To Pigtail 6 Awg 2M
Mfr # 2167592025
Zoro # G205925686
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216759
- Cable Length 2.0m
- Application Power, Wire-to-Board, Wire-to-Wire
- Type Overmolded Assembly
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2167592025
- Zoro # G205925686
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 2.0m |
Wire Size (AWG) | 6 |
Details
Series | 216759 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Type | Overmolded Assembly |
Lock to Mating Part | Yes |
Color - Resin | Black |
Number of Rows | 1 |
Voltage - Maximum | 600V |
Material - Plating Mating | Gold |
Product Name | EXTreme Guardian |
Connector to Connector | EXTreme Guardian-to-Pigtail |
Pitch - Mating Interface | 11.00mm |
Current - Maximum per Contact | 60.0A |
Material - Resin | PBT |
Single Ended | Yes |
Overmolded | Yes |
Circuits (Loaded) | 2 |
Termination Interface Style | Crimp or Compression |
Material - Plating Termination | Tin |
Material - Metal | Copper Alloy |
Gender | Female-Pigtail |
Wire/Cable Type | UL 2586 |
Assembly Configuration | Single Ended Connector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- BELL OUTDOOR Weatherproof Swivel Photocell, NOVAL Accessory, Photocell (5638-5)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330T)
- ZORO SELECT Wall Switch, Brown, 1-Pole Type, 1 to 2 HP (RSD115)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- Molex Communication Cables