Shop All Headers & Wire Housings
Molex
2Mm Vert Header Conn .38Aulf 8Ckt
Mfr # 1510133208
Zoro # G205909822
Sold in multiples of 75 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards CSA Certified; UL E29179
- Material Liquid Crystal Polymer
- Color Black
- Contact Finish Gold Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1510133208
- Zoro # G205909822
- Country of Origin Singapore
- Category Headers & Wire Housings
Details
Number of Rows | 2 |
Standards | CSA Certified; UL E29179 |
Material | Liquid Crystal Polymer |
Color | Black |
Contact Finish | Gold Plated |
Terminal Type | Through Hole |
Contact Plating Thickness | 0.381 µm |
Hole Center to Center | 2 mm |
Terminal Finish | Matte Tin Plated |
Number of Contacts | 8 |
Max. Voltage | 125V |
Flammability Rating | UL 94V-0 |
Current Rating | 2 A |
Max. Temp. | 260°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 30A, 20A Load (TP-SC24-30N-MPPT)
- FLEX-STRUT Channel Nut, Thin, 3/8" (FS-3/8NSS E/G)
- ZENITH Wire Speaker 18Gau 50Ft Clear (AS105018C)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 10A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-10)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings