Shop All Pin & Sleeve Receptacles
Molex
2mm MGrid Rcpt S/E RA .38AuLF 50Ckt
Mfr # 87264-5052
Zoro # G2089233
product price: $5.79
/ea
Sold in multiples of 20 for $115.80
$115.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Amps - Plugs and Receptacles 1 A
- Voltage 125V
- Angle Right Angle
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87264-5052
- Zoro # G2089233
- Country of Origin Singapore
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Amps - Plugs and Receptacles | 1 A |
Voltage | 125V |
Angle | Right Angle |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -55° to +105°C |
Terminal Connection | Surface Mount |
Mounting Type | Surface Mount Compatible (SMC) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 80A, 600V AC, Non-Indicating (JTD080)
- LEVITON Rubber Plug N-Polr 2Wire (115PR-000)
- TAYMAC Emt Lb Assembly, 4" (EALB400)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 125A, Fast-Acting, 700V AC, Bolt-On (FWP-125A)
- MELTRIC 33-98167 INLET (33-98167)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- Molex Pin & Sleeve Devices