Shop All Pin & Sleeve Receptacles
Molex
2mm MGrid Rcpt S/E RA .38AuLF 24Ckt
Mfr # 87264-2452
Zoro # G2086844
original price:
$2.39
10% off
new price: $2.15
/ea
Sold in multiples of 35 for $75.25
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Voltage 125V
- Amps - Plugs and Receptacles 1 A
- Angle Right Angle
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87264-2452
- Zoro # G2086844
- Country of Origin Singapore
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Voltage | 125V |
Amps - Plugs and Receptacles | 1 A |
Angle | Right Angle |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Terminal Connection | Surface Mount |
Operating Temp. Range | -55° to +105°C |
Mounting Type | Surface Mount Compatible (SMC) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (27037101)
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- BR & CH HUB TOP FEED 3/4"" (DSO75H1P)
- 3M Heat Shrink Breakout Boot (HDBB-230-1-250)
- WOODHEAD 4P RECEPTACLE (1R4004A20A120)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- Molex Pin & Sleeve Receptacles