Shop All Pin & Sleeve Receptacles
Molex
2mm MGrid Rcpt S/E RA .38AuLF 16Ckt
Mfr # 87264-1652
Zoro # G2085322
product price: $3.39
/ea
Sold in multiples of 66 for $223.74
$223.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Amps - Plugs and Receptacles 1 A
- Voltage 125V
- Angle Right Angle
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87264-1652
- Zoro # G2085322
- Country of Origin Singapore
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Amps - Plugs and Receptacles | 1 A |
Voltage | 125V |
Angle | Right Angle |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -55° to +105°C |
Terminal Connection | Surface Mount |
Mounting Type | Surface Mount Compatible (SMC) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 480V AC, 50/60 Hz (8910DPA63V06)
- FLEX-STRUT Trolley, 2-Wheel (FS-6602 E/G)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray (6904-22-00)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw White (1223-SW)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- Molex Pin & Sleeve Devices