Shop All Pin & Sleeve Receptacles
Molex
2mm MGrid Rcpt S/E RA .38AuLF 12Ckt
Mfr # 87264-1252
Zoro # G2088192
product price: $3.25
/ea
Sold in multiples of 44 for $143.00
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Amps - Plugs and Receptacles 1 A
- Voltage 125V
- Angle Right Angle
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87264-1252
- Zoro # G2088192
- Country of Origin Singapore
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Amps - Plugs and Receptacles | 1 A |
Voltage | 125V |
Angle | Right Angle |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Terminal Connection | Surface Mount |
Operating Temp. Range | -55° to +105°C |
Mounting Type | Surface Mount Compatible (SMC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat5e, Inline Coupler, White (7284)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- KILLARK Conduit Outlet Body, C, 1/2 In. (C17)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 33-98047 INLET (33-98047)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- Molex Pin & Sleeve Devices