Shop All Pin & Sleeve Receptacles
Molex
2mm MGrid Rcpt S/E RA .38AuLF 10Ckt
Mfr # 87264-1052
Zoro # G2086950
Sold in multiples of 52 for $165.88
$165.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Voltage 125V
- Amps - Plugs and Receptacles 1 A
- Angle Right Angle
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 87264-1052
- Zoro # G2086950
- Country of Origin Singapore
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Voltage | 125V |
Amps - Plugs and Receptacles | 1 A |
Angle | Right Angle |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Terminal Connection | Surface Mount |
Operating Temp. Range | -55° to +105°C |
Mounting Type | Surface Mount Compatible (SMC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue (SP52A)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APBWM12R)
- REIKU Connector, 0.906 in., Black, Nylon (VPGRB-23N04)
- AAON SWITCH LIMIT 290 ENC 7 (R08950)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- FAMATEL IP67 IEC Pin and Sleeve Connector 32A 380/440 V, 3P+4W for HD Use (14308)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-68163 INLET (63-68163)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- Molex Pin & Sleeve Receptacles