Shop All Wire Terminals
Molex
2mm MGrid Crimp WtB Term Loose .76Au
Mfr # 50394-8200
Zoro # G4050974
product price: $0.18
/ea
Sold in multiples of 600 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 24 AWG
- Max. Voltage 125V AC (RMS)/DC
- Connection Type Female, Crimp or Compression
- Connection Material Copper Alloy
- Insulation Dia 1.40mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 50394-8200
- Zoro # G4050974
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 30 to 24 AWG |
Max. Voltage | 125V AC (RMS)/DC |
Connection Type | Female, Crimp or Compression |
Connection Material | Copper Alloy |
Insulation Dia | 1.40mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (310625)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-E-2-4)
- JET 3Phase 4 Rvrs Sw Jtm-4Vs E009 (VS-000A)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS530B1MAL2)
- DISCO Red Nyln 22-18 WireTerminal #6 Stud Size Spade Type PK25 (3609PK)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU18-6FBX)
- STA-KON 22-16 AWG Nylon Fork Terminal #6 Stud PK100 (RA18-6F)
- STA-KON 22-16 AWG Nylon Ring Terminal #10 Stud PK100 (RA18-10)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 15PK (69961)
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166265-100)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 (MVU14-10FLK)
- Molex Wire Connectors & Disconnects