Shop All Wire Terminals
Molex
2mm MGrid Crimp Term WtB Loose .38Au
Mfr # 50394-8100
Zoro # G2766389
product price: $0.13
/ea
Sold in multiples of 700 for $91.00
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 24 AWG
- Connection Material Copper Alloy
- Connection Type Female, Crimp or Compression
- Max. Voltage 125V AC (RMS)/DC
- Insulation Dia 1.40mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 50394-8100
- Zoro # G2766389
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 30 to 24 AWG |
Connection Material | Copper Alloy |
Connection Type | Female, Crimp or Compression |
Max. Voltage | 125V AC (RMS)/DC |
Insulation Dia | 1.40mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Cable Tester Kit, Verifier (MS2-KIT/WWG 3084134)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC1818)
- SQUARE D Load Center, QO, 24 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M150P)
- LEVITON CIRCUIT BREAKERS NEUTRAL LUG 6-300 (LLNTL)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M18-10FBX)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (B14-38)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 147 Piece (KP-1165Y)
- PANDUIT 22-18 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM1-3F-C)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100, Max. Voltage: 600V (PNF14-10LF-C)
- GARDNER BENDER 16-14 Ga. Insulated Wire Spade Terminal Blue 100 pk (10-113)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Blue (160203-100)
- Molex Wire Terminals