Shop All Wire Terminals
Molex
2mm MGrid Crimp Term WtB Chain GF
Mfr # 50394-8054
Zoro # G2765838
product price: $0.03
/ea
Sold in multiples of 10000 for $300.00
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 24 AWG
- Connection Type Female, Crimp or Compression
- Max. Voltage 125V AC (RMS)/DC
- Connection Material Copper Alloy
- Insulation Dia 1.40mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 50394-8054
- Zoro # G2765838
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 30 to 24 AWG |
Connection Type | Female, Crimp or Compression |
Max. Voltage | 125V AC (RMS)/DC |
Connection Material | Copper Alloy |
Insulation Dia | 1.40mm max. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 10 (TYS12-280-10)
- SQUARE D Circuit Breaker Shunt Trip 2430V Ac/Dc (S33659)
- KEYENCE FIBER OPTIC AMPLIFIER OTHER SENSOR (FU-37)
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5121011)
- 3M 8 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN8-12R/SK)
- MASTER APPLIANCE Ratcheting Crimp Tool, Full Cycle (35084)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (5WHG2)
- 3M 22-18 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV18-8Q)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163407-100)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF6)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 100-Pack (220222)
- Molex Wire Connectors & Disconnects