Shop All Wire Terminals
Molex
2mm MGrid Crimp Term WtB Chain .76Au
Mfr # 50394-8052
Zoro # G2089568
product price: $0.09
/ea
Sold in multiples of 10000 for $900.00
$900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 24 AWG
- Connection Material Copper Alloy
- Max. Voltage 125V AC (RMS)/DC
- Connection Type Female, Crimp or Compression
- Insulation Dia 1.40mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 50394-8052
- Zoro # G2089568
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 30 to 24 AWG |
Connection Material | Copper Alloy |
Max. Voltage | 125V AC (RMS)/DC |
Connection Type | Female, Crimp or Compression |
Insulation Dia | 1.40mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX UNIV BNC CONN CRIMPING TO (0E-BNCCRTOOL)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3CB)
- HONEYWELL Limit Switch Head, Wbbl Stick, Top, 2NO/2NC (LSZ7M6D)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M050)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 80 Piece (TK-100)
- GARDNER BENDER 16-14 Ga. Insulated Wire Ring Terminal Blue 17 pk (20-105)
- STA-KON 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (18RA-8)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- GROTE 16-14 AWG Nylon Ring Terminal 5/16" Stud PK (83-2213)
- STA-KON 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (10RC-14F)
- 3M 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (MNG18-10FX)
- Molex Wire Connectors & Disconnects