Shop All Wire Terminals
Molex
2mm MGrid Crimp Term WtB Chain .38Au
Mfr # 50394-8051
Zoro # G2087842
product price: $0.05
/ea
Sold in multiples of 10000 for $500.00
$500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 24 AWG
- Connection Material Copper Alloy
- Connection Type Female, Crimp or Compression
- Max. Voltage 125V AC (RMS)/DC
- Insulation Dia 1.40mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 50394-8051
- Zoro # G2087842
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 30 to 24 AWG |
Connection Material | Copper Alloy |
Connection Type | Female, Crimp or Compression |
Max. Voltage | 125V AC (RMS)/DC |
Insulation Dia | 1.40mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 125VAC (HBL69W47)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-GDD)
- BAYCO 30 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-800)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-0BB20-0AA0)
- GROTE Retrofit Plug-In Terminal Kit 23 Piece (99510)
- STA-KON 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (18RA-38)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (166102-100)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 15PK (69961)
- GARDNER BENDER Insul Spade Terminal, 22-18 4-6 Stud, PK20 (20-111)
- POWER FIRST 22-16 AWG Non-Insulated Pin Terminal PK100 (5UGP6)
- GARDNER BENDER Gtb-406 Terminal Block 6Circ 3 (GTB-406)
- Molex Wire Terminals